For detailed information, other images and documents, please select individual articles from the following table.
Ceramic sanding
This is an abrasive tool made of aluminium oxide, consisting of a small wheel attached to a steel shaft
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High wearing power
- Remove excess material from hard-to-reach metal surfaces, and eliminate burrs and welding points
- Available in various diameters and shapes
Made of strong alloy for a long service life
In general, do not operate at speeds higher than 33 m/s
These instructions are merely recommendations based on our experience. It is recommended that you run tests before working with any new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Always check the tip of the grinding wheel and find the best one for the job, no matter whether you're working electrically or pneumatically. Check that the wheel is rotating correctly and pressing properly on the element you are working on. It is best to start by pressing lightly before increasing the pressure.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!